-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Drum Lifter |
|---|---|
| Assembly | Fully Assembled |
| Base Style | Counterweighted |
| Caster Type | Rigid |
| Clearance Between Legs | 25" |
| Color | Green |
| Construction | Steel |
| Diameter | 18" to 28" |
| Drive Speed | 1 mph to 2.5 mph |
| Drum Capacity | 30 gal., 55 gal., 85 gal. |
| Drum Dia. | 18" to 28" |
| Drum Material | Steel |
| Drum Orientation | Vertical |
| Drum Rotation | 360° |
| Drum Securing Mechanism | Grip |
| Drum Tilt Control | Power Tilt |
| Finish | Powder Coat |
| For Container Type | Drums |
| For Drum Capacity | 55 gal. |
| For Drum Material | Fiber, Metal, Plastic |
| For Max. Drum Dia. | 28" |
| For Minimum Drum Diameter | 18" |
| Front Caster Size | 5" |
| Front Wheel Diameter | 5" |
| Grip Function | Hydraulic Cylinder With Jaws |
| Grip Location | Body |
| Housing Finish | Powder Coated |
| Housing Material | Steel |
| Includes Battery | Yes |
| Jaw Height | 9" |
| Jaw Width | 15" |
| Level Height | 54" |
| Lift Distance | 73" |
| Lift Function | Battery Powered Hydraulic Motor |
|---|---|
| Lift Height | 85" |
| Lift Speed | 3.4 in./sec. |
| Lifting Height Max. | 73" |
| Load Capacity | 1000 lbs. |
| No. Of Casters | 2 |
| No. Of Drums | 1 |
| Number Of Wheels | 4 |
| Operating Voltage | 24V DC |
| Overall Height | 59" to 95" |
| Overall Length | 79" |
| Overall Width | 38" |
| Overall Wxdxh | 38" x 95" |
| Power Source | Battery |
| Rear Caster Size | 12" |
| Rear Wheel Dia. | 12" |
| Rotate Function | Hydraulic Rotate 360° |
| Rotate Speed | 6 RPM |
| Rotated Height | 90" |
| Rotation | 360° |
| Rotation Angle | 360° |
| Rotation Height | 90" |
| Tilt | 120° |
| Top Mast Extended Height | 94 1/2" |
| Top Mast Lowered Height | 59" |
| Turn Radius | 46 |
| Type | Portable |
| Vertical Lift | 73" |
| Voltage | 24V |
| Weight Capacity | 1000 lbs. |
| Wheel Material | Polyurethane |
| Wheel Type | Caster |
| Height (cm) | 162.56 |
|---|---|
| Length (cm) | 233.68 |
| Width (cm) | 104.14 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 793.35 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)