-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pump Manifold Filter |
|---|---|
| Compatible Product Type | Spray Guns |
| Compatible With Grainger Part Number | 21YT40, 21YT41, 21YT42, 21YT43, 21YT44, 21YT45, 21YT46, 21YT47, 21YT48, 21YT49 |
| Compatible With Manufacturer Model Number | 287972, X30DH4, X40DH4, X45DH4, X46DH4, X50DH4, X55DH4, X60DH4, X70DH4, X80DH4 |
| Mesh | 60 mesh |
|---|---|
| Mesh Size | 60 |
| Product Type | Spray Gun Filter |
| Height (cm) | 3.56 |
|---|---|
| Length (cm) | 24.64 |
| Width (cm) | 9.4 |
| HS Code | 8421290065 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)