-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hole Saw |
|---|---|
| Arbor Design | Not Included |
| Diameter | 1/4" |
| Drill Size | 1/4" x 3 1/2 |
| Impact Rated | No |
| Length | 3 1/2" |
| Materials Cut | Aluminum, Drywall, Plastic, Thick, Thin Metals, Wood, Wood With Nails |
| Max. Cutting Depth | 1 5/8" |
| Pilot Drill Size | 1/4" x 3 1/2" |
| Pitch Style | Variable Pitch |
|---|---|
| Primary Material Application | General Purpose |
| Saw Dia. | 1 3/16" |
| Shank Size | 3/8" Hex, 7/16" Hex |
| Teeth | Variable Pitch |
| Teeth Per Inch | 3.5 |
| Thread Size | 1/2"-20 |
| Tooth Material | Bi Metal |
| Use Arbor | 5TJC8, 3TGR9 Or 5TJD1 |
| Height (cm) | 5.84 |
|---|---|
| Length (cm) | 3.05 |
| Width (cm) | 3.05 |
| HS Code | 8207502055 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)