-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Receptacle |
|---|---|
| Afci | No |
| Amps | 20A |
| Application Environment | Industrial Environments |
| Color | White |
| Connection Orientation | Straight |
| Connectivity | Screw Terminals |
| Contact Material | Brass |
| Cover Type | No Cover |
| Current Rating | 20A |
| Duty | Heavy Duty |
| Flange Diameter | 2.6" |
| Flange Height | 1.7" |
| Flange Material | Nylon |
| Flange Shape | Round |
| Gfci | No |
| Grade | Federal Specification |
| Grounding | Grounded |
| Height | 2 14/25" |
| Horsepower Rating | 2 hp |
| Housing Color | White |
| Housing Material | Nylon |
| Includes | Mounting Hardware, Weatherproof Lift Cover |
| Includes Mounting Hardware | Yes |
| Length | 1 18/25" |
| Material | Nylon, Polycarbonate |
| Max. Hp | 2 hp |
| Maximum Operating Temperature | 167°F |
| Maximum Wire Size | 10 AWG |
| Minimum Operating Temperature | -40°F |
| Minimum Wire Size | 18 AWG |
| Mount Hole Center-to-center Width | 2.2" |
|---|---|
| Mount Type | Flush |
| Mounting Location | Panel |
| Mounting Type | Panel |
| Nema Enclosure Rating | 1 |
| Nema Rating | NEMA 6-20R |
| Nema Receptacle Configuration | Nema 6-20R |
| Number Of Gangs | 1 |
| Number Of Poles | 2 |
| Number Of Wires | 3 |
| Outlet Type | Single |
| Overall Depth | 2.6" |
| Phase | 1 |
| Polarized | Yes |
| Power Indicator | No |
| Receptacle Type | Single |
| Special Resistance | Impact Resistant |
| Standards | Csa Certified C22.2 No. 42, Nema Wd-6, Ul E2186 |
| Surge Protection | No |
| Ul 94 Flammability Rating | V-2 |
| Voltage | 250V |
| Voltage Rating | 250V AC |
| Wattage | 5000 W |
| Weather Resistant | No |
| Width | 2 14/25" |
| Wire Connection Location | Back |
| Wire Connection Type | Screw Terminals |
| Wire Connection Types | Screw Terminals |
| Wire Size | 18 AWG to 10 AWG |
| Wiring Method | Back |
| Height (cm) | 6.5 |
|---|---|
| Length (cm) | 4.37 |
| Width (cm) | 6.5 |
| HS Code | 8536698000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.09 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)