-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hand Tube Brush |
|---|---|
| Brush Dia. | 3/8" |
| Fill Material | Brass |
| Max. Speed | 2000 RPM |
| Overall Length | 8" |
|---|---|
| Shank Size | 1/8" |
| Trim Length | 2" |
| Wire Dia. | 0.004" |
| Height (cm) | 1.52 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 7.87 |
| HS Code | 9603908050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)