-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hand Tube Brush |
|---|---|
| Application | Power Tools |
| Bristle Material | Brass |
| Brush Dia. | 3/16" |
| Brush Diameter | 0.187" |
| Brush Length | 1 1/2" |
| Display Qty | 10 |
| Fill Material | Brass |
|---|---|
| Max. Speed | 2000 |
| Overall Length | 7" |
| Shank Size | 3/32" |
| Trim Length | 1 1/2" |
| Wire Dia. | 0.003" |
| Height (cm) | 0.51 |
|---|---|
| Length (cm) | 17.78 |
| Width (cm) | 5.08 |
| HS Code | 9603908050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)