-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Wire Stripper |
|---|---|
| Adjustable | Manual |
| Adjustment Type | Manual |
| Application | Cutting, Looping, Stripping |
| Body Material | Steel |
| Cable Type | Solid |
| Cutting Capacities | 18 AWG to 10 AWG Solid |
| Features | Spring Loaded Action For Self Opening |
| Finish | Black Oxide |
| For Wire/cable Type | Solid Wire |
| Frame Material | Alloy Steel |
| Function | Cut, Strip |
| Grip Style | Standard Cushion |
| Handle Color | Yellow |
| Handle Style | Standard |
| Handle Type | Spring Return |
|---|---|
| Insulated | No |
| Jaw Opening Type | Spring Return |
| Max. Stripping Capacity - Solid Wire | 10 AWG |
| Maximum Wire/cable Diameter | 10 ga. |
| Minimum Stripping Capacity - Solid Wire | 18 AWG |
| Minimum Wire/cable Diameter | 18 ga. |
| Non-sparking | No |
| Nose Shape | Narrow |
| Overall Length | 6 1/4" |
| Stripping Capacity - Solid Wire | 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG |
| Tether Capable | Not Tether Capable |
| Tether Ready | No |
| Type | Combination Wire And Cable Strippers |
| Adjustment Mechanism | None |
| Height (cm) | 10.41 |
|---|---|
| Length (cm) | 27.69 |
| Width (cm) | 20.07 |
| HS Code | 8203206060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)