-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Oily Waste Can |
|---|---|
| Base | Elevated |
| Body Material | Steel |
| Can Diameter | 11 7/8" |
| Can Material | Powder Coated Steel |
| Capacity | 6 gal. |
| Color | Red |
| Handle Type | Swinging Carry Handle |
| Height | 15 7/8" |
| Length | 15 7/8" |
|---|---|
| Lid Closure Type | Foot Operated Self Closing |
| Lid Type | Self Closing |
| Outside Dia. | 30.16cm |
| Product Type | Oily Waste Can |
| Safety Can Mounting Style | Floor |
| Shape | Round |
| Width | 11 7/8" |
| Standards | FM, TUV, UL, ULC |
Justrite 09100 oily waste can is ideal for containing clothes and rags soaked with solvents, linseed oil, thinners, combustible adhesives and flammable liquids. It is ideal for averting serious fire risks.
| Height (cm) | 40.32 |
|---|---|
| Length (cm) | 40.32 |
| Width (cm) | 30.16 |
| HS Code | 73102990000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.7925 |



It is floor mounted for safe use.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)