-
Select Country
- Source Now
Get it by Monday, Feb 16
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Oily Waste Can |
|---|---|
| Base | Elevated |
| Body Material | Steel |
| Can Color | Yellow |
| Can Diameter | 11 7/8" |
| Can Finish | Powder Coated , Steel |
| Capacity | 6 gal. |
| Color | Yellow |
| For Location | Floor |
| Handle Type | Swinging Carry Handle |
| Height | 15 7/8" |
| Length | 15 7/8" |
|---|---|
| Lid Closure Type | Foot Operated Self Closing |
| Lid Type | Self Closing |
| Material Finish | Powder Coated |
| Outside Dia. | 30.16cm |
| Product Type | Oily Waste Can |
| Safety Can Lid Type | Foot Operated Self Closing |
| Safety Can Mounting Style | Floor |
| Shape | Round |
| Width | 11 7/8" |
| standard | FM, OSHA, TUV, UL |
| Height (cm) | 40.32 |
|---|---|
| Length (cm) | 40.32 |
| Width (cm) | 30.16 |
| HS Code | 73102990000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.95 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)