-
Select Country
- Source Now
Get it by Monday, Feb 16
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Oily Waste Can |
|---|---|
| Base | Elevated |
| Body Material | Steel |
| Can Diameter | 13 15/16" |
| Can Material | Powder Coated Steel |
| Capacity | 10 gal. |
| Handle Type | Swinging Carry Handle |
| Height | 18 1/4" |
| Length | 15 7/8" |
| Lid Closure Type | Foot Operated Self Closing |
|---|---|
| Lid Type | Self Closing |
| Outside Dia. | 35.4cm |
| Product Type | Oily Waste Can |
| Safety Can Mounting Style | Floor |
| Shape | Round |
| Width | 14" |
| standard | FM, OSHA, TUV, UL |
Justrite 09300 waste disposal can is designed to safely store and dispose oily rags and other flammable waste materials. It helps prevent spontaneous combustion and the risk of fire caused by improperly discarded oily waste.
| Height (cm) | 46.36 |
|---|---|
| Length (cm) | 40.32 |
| Width (cm) | 35.56 |
| HS Code | 7310290000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 6.0525 |



Oily waste drums generally come in red, yellow and black colours.
Yes, Justrite 09300 oily waste can features powder coated finish for resisting corrosion on exposed surfaces.
When operating the foot pedal, ensure that it is properly engaged and releases smoothly. It is important to position the can on a stable surface to prevent tipping or instability during use. Also, make sure to keep the area around the can clear to avoid tripping hazards.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)