-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Enclosed Pre-Wired Relay |
|---|---|
| Body Depth | 1.8" |
| Body Height | 1.8" |
| Body Width | 3.2" |
| Coil Voltage | 24V AC/DC/120V AC |
| Contact Amp Rating (resistive) | 5/20A |
| Contact Form | SPDT |
| Contact Material | Silver Cadmium Oxide |
| Contact Rating (ac) | 5A @ 480V, 10A @ 120V, 16A @ 277V, 20A @ 277V |
| Current Rating | 20A |
| Depth | 1 4/5" |
| Electrical Connection Type | Wire Lead |
| For Use With | Exhaust Fans, Motors, Vacuums |
| Frequency | 50/60 Hz |
| Height | 2.3" |
| Hp @ 120v | 1 hp |
|---|---|
| Hp @ 240v | 2 hp |
| Lead Length | 16" |
| Maximum Operating Temperature | 140°F |
| Mechanical Operating Durability | 10000000 |
| Minimum Operating Temperature | -30°F |
| Nema Enclosure Rating | 1 |
| Nipple Size | 0.5" |
| Nipple Size Type | NPT |
| Relay Mounting Style | Surface |
| Response Time | 18 ms |
| Sealing | Enclosed |
| Status Indicator | LED Indicator |
| Width | 3 1/5" |
| standard | CE CERTIFIED, CSFM, ROHS COMPLIANT, UL 864, UL 916, UL LISTED |
Functional Devices RIB2401B enclosed pre-wired relay controls the flow of electricity. It acts as a switch that opens or closes the electrical circuit. This relay is useful in the manufacturing, energy, telecommunication and transportation industries. It can manage high-power loads, safeguard equipment and prevent damage from electrical overloads.
| Height (cm) | 16.76 |
|---|---|
| Length (cm) | 11.18 |
| Width (cm) | 6.35 |
| HS Code | 8536490075 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.225 |

Yes, it can handle up to 167 degrees F.
Contact ratings indicate the maximum voltage and current that a relay can safely handle.
Relays have low maintenance requirements. Regular inspections for signs of wear, checking connections and ensuring the environment is within specified limits are advisable.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)