-
Select Country
- Source Now
Get it by Tuesday, Feb 17
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Centrifugal Inline Duct Fan |
|---|---|
| Airflow @ 0.000 In Sp | 502 CFM |
| Application | General Purpose |
| Bearing Type | Ball |
| Cfm @ 0.000-in. Sp | 502 CFM |
| Cfm @ 0.125-in. Sp | 482 CFM |
| Cfm @ 0.200-in. Sp | 470 CFM |
| Cfm @ 0.375-in. Sp | 438 CFM |
| Cfm @ 0.400-in. Sp | 428 CFM |
| Cfm @ 0.600-in. Sp | 388 CFM |
| Cfm @ 0.750-in. Sp | 360 CFM |
| Cfm @ 0.800-in. Sp | 351 CFM |
| Cfm @ 1.000-in. Sp | 313 CFM |
| Cfm @ 1.200-in. Sp | 266 CFM |
| Cfm @ 1.500-in. Sp | 218 CFM |
| Cfm @ Duct | 502 CFM |
| Duct Diameter | 8" |
| Green Certification Or Other Recognition | Energy-Star.Png |
| High-efficiency Motor | No |
| Housing Dia. | 13 3/8" |
| Housing Material | Galvanized Steel |
| Hp | 1/8 hp |
|---|---|
| Includes | Mounting Bracket |
| Inlet And Outlet Dia. | 7 7/8" |
| Length | 8" |
| Max. Amps | 1.45A |
| Max. Inlet Temp. | 140°F |
| Max. Wattage | 157 W |
| Motor Enclosure Design | Totally Enclosed |
| Motor Ip Rating | IP44 |
| Mounting Orientation | Horizontal, Vertical |
| Mounting Position | Horizontal/Vertical |
| Nameplate Voltage | 120V AC |
| Number Of Speeds | 1 |
| Overall Diameter | 13 1/4" |
| Overall Height | 15 1/4" |
| Overall Width | 7 1/8" |
| Phase | 1 |
| Speed Control Included | No |
| Speed Controllable | Yes |
| standard | AMCA, CULUS |
| Height (cm) | 30.5 |
|---|---|
| Length (cm) | 43.2 |
| Width (cm) | 43.2 |
| HS Code | 8414596560 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 5.1026 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)