-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Centrifugal Inline Duct Fan |
|---|---|
| Airflow @ 0.000 In Sp | 389 CFM |
| Application | General Purpose |
| Bearing Type | Ball |
| Cfm @ 0.125-in. Sp | 388 CFM |
| Cfm @ 0.200-in. Sp | 356 CFM |
| Cfm @ 0.250-in. Sp | 356 CFM |
| Cfm @ 0.375-in. Sp | 320 CFM |
| Cfm @ 0.400-in. Sp | 310 CFM |
| Cfm @ 0.450-in. Sp | 304 CFM |
| Cfm @ 0.500-in. Sp | 292 CFM |
| Cfm @ 0.600-in. Sp | 265 CFM |
| Cfm @ 0.750-in. Sp | 195 CFM |
| Cfm @ 0.800-in. Sp | 215 CFM |
| Cfm @ 1.000-in. Sp | 186 CFM |
| Cfm @ 1.200-in. Sp | 144 CFM |
| Cfm @ 1.500-in. Sp | 101 CFM |
| Cfm @ Duct | 418 CFM |
| Duct Dia. | 6" |
| For Fan Type | Centrifugal Duct Fan |
| Green Certification Or Other Recognition | Energy Star |
| Green Environmental Attribute | Product Contributes To Reducing Energy Consumption |
| High-efficiency Motor | No |
| Housing Dia. | 13 1/8" |
|---|---|
| Housing Material | Galvanized Steel |
| Includes | Mounting Bracket |
| Inlet And Outlet Dia. | 6" |
| Length | 13 1/8" |
| Max. Amps | 1.02A |
| Max. Inlet Temp. | 140°F |
| Motor Enclosure Design | External Rotor |
| Motor Ip Rating | IP44 |
| Motor Output Power | 120 W |
| Motor Speed | 2350 RPM |
| Mounting Orientation | Horizontal, Vertical |
| Mounting Position | Horizontal/Vertical |
| Nameplate Voltage | 120V AC |
| Number Of Speeds | 1 |
| Overall Dia. | 13 1/8" |
| Overall Height | 15 1/8" |
| Overall Width | 8" |
| Phase | 1 |
| Speed Control | Yes |
| Speed Control Included | No |
| Standards | AMCA, CCSAUS, CULUS, ENERGY STAR, HVI |
| Height (cm) | 30.5 |
|---|---|
| Length (cm) | 43.2 |
| Width (cm) | 43.2 |
| HS Code | 8414596560 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.721 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)