-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Centrifugal Inline Duct Fan |
|---|---|
| Airflow @ 0.000 In Sp | 363 CFM |
| Application | General Purpose |
| Bearing Type | Ball |
| Cfm @ 0.000-in. Sp | 363 CFM |
| Cfm @ 0.125-in. Sp | 344 CFM |
| Cfm @ 0.200-in. Sp | 349 CFM |
| Cfm @ 0.250-in. Sp | 323 CFM |
| Cfm @ 0.375-in. Sp | 305 CFM |
| Cfm @ 0.400-in. Sp | 330 CFM |
| Cfm @ 0.450-in. Sp | 295 CFM |
| Cfm @ 0.500-in. Sp | 287 CFM |
| Cfm @ 0.600-in. Sp | 302 CFM |
| Cfm @ 0.750-in. Sp | 247 CFM |
| Cfm @ 0.800-in. Sp | 271 CFM |
| Cfm @ 1.000-in. Sp | 206 CFM |
| Cfm @ 1.500-in. Sp | 113 CFM |
| Cfm @ Duct | 330 CFM |
| Duct Dia. | 6" |
| Fits Duct Dia. | 6" |
| For Fan Type | Centrifugal Duct Fan |
| Green Certification Or Other Recognition | Energy-Star.Png |
| High-efficiency Motor | Yes |
| Housing Dia. | 13 1/8" |
| Housing Material | Galvanized Steel |
|---|---|
| Includes | Mounting Bracket |
| Inlet And Outlet Dia. | 6" |
| Ip Rating | IP44 |
| Length | 9" |
| Max. Amps | 1.32A |
| Max. Inlet Temp. | 140°F |
| Max. Wattage | 77.6 W |
| Motor Enclosure Design | IP44 |
| Motor Ip Rating | IP44 |
| Motor Output Power | 74 W |
| Motor Speed | 2480 RPM |
| Mounting Orientation | Horizontal, Vertical |
| Mounting Position | Horizontal/Vertical |
| Nameplate Voltage | 120V AC |
| Number Of Speeds | 1 |
| Overall Dia. | 13 1/8" |
| Overall Height | 15 1/8" |
| Overall Width | 8" |
| Phase | 1 |
| Speed Control | Yes |
| Speed Control Included | Yes |
| Standards | AMCA, CCSAUS, CULUS, HVI |
| Height (cm) | 30.5 |
|---|---|
| Length (cm) | 43.2 |
| Width (cm) | 43.2 |
| HS Code | 8414596560 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 5.058 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)