-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Centrifugal Inline Duct Fan |
|---|---|
| Airflow @ 0.000 In Sp | 428 CFM |
| Application | General Purpose |
| Bearing Type | Ball |
| Cfm @ 0.000-in. Sp | 428 CFM |
| Cfm @ 0.125-in. Sp | 405 CFM |
| Cfm @ 0.200-in. Sp | 410 CFM |
| Cfm @ 0.250-in. Sp | 380 CFM |
| Cfm @ 0.375-in. Sp | 357 CFM |
| Cfm @ 0.400-in. Sp | 390 CFM |
| Cfm @ 0.600-in. Sp | 353 CFM |
| Cfm @ 0.750-in. Sp | 285 CFM |
| Cfm @ 0.800-in. Sp | 314 CFM |
| Cfm @ 1.000-in. Sp | 239 CFM |
| Cfm @ 1.500-in. Sp | 121 CFM |
| Cfm @ Duct | 390 CFM |
| Duct Dia. | 8" |
| Fits Duct Dia. | 8" |
| Flange Width | 1 1/8" |
| For Fan Type | Centrifugal Duct Fan |
| Green Certification Or Other Recognition | Energy-Star.Png |
| High-efficiency Motor | Yes |
| Housing Dia. | 13 3/8" |
| Housing Material | Galvanized Steel |
|---|---|
| Includes | Mounting Bracket |
| Inlet And Outlet Dia. | 8" |
| Ip Rating | IP44 |
| Length | 8" |
| Max. Amps | 1.32A |
| Max. Inlet Temp. | 140°F |
| Max. Wattage | 75.5 W |
| Motor Enclosure Design | IP44 |
| Motor Ip Rating | IP44 |
| Motor Output Power | 71 W |
| Motor Speed | 2545 RPM |
| Mounting Orientation | Horizontal, Vertical |
| Mounting Position | Horizontal/Vertical |
| Nameplate Voltage | 120V AC |
| Number Of Speeds | 1 |
| Overall Dia. | 13 1/4" |
| Overall Height | 15 1/4" |
| Overall Width | 8" |
| Phase | 1 |
| Speed Control | Yes |
| Speed Control Included | Yes |
| Standards | AMCA, CCSAUS, CULUS, HVI |
| Height (cm) | 30.5 |
|---|---|
| Length (cm) | 43.2 |
| Width (cm) | 43.2 |
| HS Code | 8414596560 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 5.0352 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)