-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Centrifugal Inline Duct Fan |
|---|---|
| Airflow @ 0.000 In Sp | 174 CFM |
| Application | General Purpose |
| Bearing Type | Ball |
| Cfm @ 0.000-in. Sp | 170 CFM |
| Cfm @ 0.100-in. Sp | 160 CFM |
| Cfm @ 0.125-in. Sp | 157 CFM |
| Cfm @ 0.200-in. Sp | 150 CFM |
| Cfm @ 0.250-in. Sp | 146 CFM |
| Cfm @ 0.375-in. Sp | 135 CFM |
| Cfm @ 0.400-in. Sp | 134 CFM |
| Cfm @ 0.450-in. Sp | 126 CFM |
| Cfm @ 0.500-in. Sp | 126 CFM |
| Cfm @ 0.600-in. Sp | 119 CFM |
| Cfm @ 0.750-in. Sp | 90 CFM |
| Cfm @ 0.800-in. Sp | 103 CFM |
| Cfm @ 1.000-in. Sp | 86 CFM |
| Cfm @ 1.500-in. Sp | 40 CFM |
| Cfm @ Duct | 170 CFM |
| Duct Diameter | 4" |
| Fits Duct Dia. | 4" |
| Green Certification Or Other Recognition | Energy-Star.Png |
| Height | 8 1/2" |
| High-efficiency Motor | No |
|---|---|
| Housing Dia. | 8 3/4" |
| Housing Material | Galvanized Steel |
| Includes | Mounting Bracket |
| Inlet And Outlet Dia. | 4" |
| Length | 9 3/4" |
| Max. Amps | 0.66A |
| Max. Inlet Temp. | 140°F |
| Max. Wattage | 71 W |
| Motor Enclosure Design | External Rotor |
| Motor Ip Rating | IP44 |
| Mounting Orientation | Horizontal, Vertical |
| Mounting Position | Horizontal/Vertical |
| Nameplate Voltage | 120V AC |
| Number Of Speeds | 1 |
| Overall Diameter | 9 3/4" |
| Overall Height | 11 3/4" |
| Overall Width | 8" |
| Phase | 1 |
| Speed Control Included | No |
| Speed Controllable | Yes |
| Standards | AMCA, CCSAUS, CULUS, HVI |
| Height (cm) | 30.5 |
|---|---|
| Length (cm) | 33 |
| Width (cm) | 33 |
| HS Code | 8414596560 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.4394 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)