FANTECH FG 10 Centrifugal Inline Fan, 10 Inch Duct With Metal Housing, 196W

Item: AA7FET
Model: FG 10
Cross Ref: 15W693
Check Availability
In Stock.

Get it by Tuesday, Feb 10

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$452.99
10% off
$407.69 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Centrifugal Inline Duct Fan
Airflow @ 0.000 In Sp 513 CFM
Application General Purpose
Bearing Type Ball
Cfm @ 0.000-in. Sp 513 CFM
Cfm @ 0.100-in. Sp 497 CFM
Cfm @ 0.125-in. Sp 492 CFM
Cfm @ 0.200-in. Sp 480 CFM
Cfm @ 0.250-in. Sp 471 CFM
Cfm @ 0.375-in. Sp 446 CFM
Cfm @ 0.400-in. Sp 444 CFM
Cfm @ 0.450-in. Sp 443 CFM
Cfm @ 0.500-in. Sp 425 CFM
Cfm @ 0.600-in. Sp 407 CFM
Cfm @ 0.750-in. Sp 334 CFM
Cfm @ 0.800-in. Sp 366 CFM
Cfm @ 1.000-in. Sp 324 CFM
Cfm @ 1.200-in. Sp 269 CFM
Cfm @ 1.500-in. Sp 216 CFM
Cfm @ Duct 513 CFM
Duct Diameter 10"
Fits Duct Dia. 10"
Green Certification Or Other Recognition Energy-Star.Png
Height 6.812"
High-efficiency Motor No
Housing Dia. 13 3/8"
Housing Material Galvanized Steel
Includes Mounting Bracket
Inlet And Outlet Dia. 10"
Length 13 1/4"
Max. Amps 1.43A
Max. Inlet Temp. 140°F
Max. Wattage 138 W
Motor Enclosure Design External Rotor
Motor Ip Rating IP44
Mounting Orientation Horizontal, Vertical
Mounting Position Horizontal/Vertical
Nameplate Voltage 120V AC
Number Of Speeds 1
Overall Diameter 13 1/4"
Overall Height 15 1/4"
Overall Width 5 7/8"
Phase 1
Speed Control Included No
Speed Controllable Yes
Standards AMCA, CCSAUS, CULUS, ENERGY STAR, HVI

Shipping Information

Height (cm) 30.5
Length (cm) 43.2
Width (cm) 43.2
HS Code 8414596560
Country Of Origin DE
Weight (kg) 4.0669

Documentation

Certifications

certificatecertificatecertificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site