-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Centrifugal Inline Duct Fan |
|---|---|
| Bearing Type | Ball |
| Cfm @ 0.000-in. Sp | 741 CFM |
| Cfm @ 0.100-in. Sp | 711 CFM |
| Cfm @ 0.125-in. Sp | 703 CFM |
| Cfm @ 0.200-in. Sp | 680 CFM |
| Cfm @ 0.250-in. Sp | 660 CFM |
| Cfm @ 0.375-in. Sp | 606 CFM |
| Cfm @ 0.400-in. Sp | 601 CFM |
| Cfm @ 0.450-in. Sp | 573 CFM |
| Cfm @ 0.500-in. Sp | 558 CFM |
| Cfm @ 0.600-in. Sp | 515 CFM |
| Cfm @ 0.750-in. Sp | 380 CFM |
| Cfm @ 0.800-in. Sp | 434 CFM |
| Cfm @ 1.000-in. Sp | 363 CFM |
| Cfm @ 1.200-in. Sp | 290 CFM |
| Cfm @ 1.500-in. Sp | 236 CFM |
| Cfm @ Duct | 741 CFM |
|---|---|
| Fits Duct Dia. | 12" |
| Green Certification Or Other Recognition | Energy-Star.Png |
| Height | 10 1/2" |
| Housing Dia. | 16" |
| Housing Material | Galvanized Steel |
| Inlet And Outlet Dia. | 12" |
| Length | 16" |
| Max. Amps | 1.87A |
| Max. Inlet Temp. | 140°F |
| Max. Wattage | 181 W |
| Motor Enclosure Design | External Rotor |
| Motor Speed | 2600 RPM |
| Mounting Position | Horizontal/Vertical |
| Number Of Speeds | 1 |
| Phase | 1 |
| Height (cm) | 30.5 |
|---|---|
| Length (cm) | 53.3 |
| Width (cm) | 53.3 |
| HS Code | 8414596560 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 6.9235 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)