-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Screw Pitch Gage |
|---|---|
| Gauge Material | Steel |
| Included Thread Pitch | 0.4 mm, 0.5 mm, 0.7 mm, 0.75 mm, 0.8 mm, 0.9 mm, 1 mm, 1.25 mm, 1.5 mm, 1.75 mm, 2 mm, 2.5 mm, 3 mm, 3.5 mm, 4 mm, 4.5 mm, 5 mm, 5.5 mm, 6 mm, 6.5 mm, 7 mm |
| Leaves | Narrow Design With Flattened Teeth |
| Locking Device | Yes |
| Maximum Thread Pitch - Mm | 7 mm |
| Minimum Thread Pitch - Mm | 0.4 mm |
|---|---|
| Number Of Leaves | 51 |
| Thread Angle (deg.) | 60° |
| Thread Type | Metric |
| Type | Unified And Metric |
| Height (cm) | 2.03 |
|---|---|
| Length (cm) | 9.65 |
| Width (cm) | 2.54 |
| HS Code | 9017308000 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 0.0855 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)