-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Screw Pitch Gage |
|---|---|
| Gauge Material | Steel |
| Leaves | Narrow Design With Flattened Teeth |
| Locking Device | Yes |
| Number Of Leaves | 18 |
|---|---|
| Thread Angle (deg.) | 60° |
| Thread Type | Metric |
| Type | Metric |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 7.11 |
| HS Code | 9017308000 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)