-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Screw Pitch Gage |
|---|---|
| Gauge Material | Steel |
| Included Thread Pitch - Mm | 0.05 mm, 0.75 mm, 1 mm, 1.25 mm, 1.5 mm, 1.75 mm, 2 mm, 2.5 mm, 3 mm, 3.5 mm, 4 mm, 4.5 mm, 5 mm, 6 mm |
| Included Threads Per Inch | 4 Tpi, 6 Tpi, 8 Tpi, 10 Tpi, 11 Tpi, 11-1/2 Tpi, 12 Tpi, 13 Tpi, 20 Tpi, 28 Tpi, 32 Tpi, 40 Tpi, 56 Tpi |
| Leaves | Narrow Design With Flattened Teeth |
| Locking Device | Yes |
| Maximum Thread Pitch - Mm | 6 mm |
| Maximum Tpi | 56 |
|---|---|
| Min. Tpi | 4 |
| Minimum Thread Pitch - Mm | 0.05 mm |
| Number Of Leaves | 28 |
| Thread Angle (deg.) | 60° |
| Thread Type | Metric |
| Type | Unified And Metric |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 11.43 |
| Width (cm) | 6.35 |
| HS Code | 9017308000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.054 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)