-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Screw Pitch Gage |
|---|---|
| Gauge Material | Steel |
| Included Thread Pitch - Mm | 0.25 mm to 2.5 mm |
| Leaves | Narrow Design With Flattened Teeth |
| Locking Device | Yes |
| Maximum Thread Pitch - Mm | 2.5 mm |
| Minimum Thread Pitch - Mm | 0.25 mm |
|---|---|
| Number Of Leaves | 28 |
| Thread Angle (deg.) | 60° |
| Thread Type | Metric |
| Type | Metric |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 11.43 |
| Width (cm) | 6.35 |
| HS Code | 9017308000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0585 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)