E JAMES & CO 387-3/16X Rubber Gum 3/16 Inch Thick 2 x 36 In

Item: AB4GLW
Model: 387-3/16X
Cross Ref: 1XWF5
10 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$18.79
5% off
$17.85 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Rubber Strip
Abrasion Resistance Excellent
Adhesive Type Plain Backing
Backing Type Non Adhesive
Chemical Resistance Fair
Color Tan
Compression Set 25%
Density 1.05 g/cc
Durometer 40A
Elongation 600%
Finish Smooth
Grade Standard
Length 36"
Material Natural Rubber
Max. Temp. 140°F
Maximum Temperature 200°F
Min. Temp. Rating -20°F
Minimum Temperature -45°F
Oil Resistance Poor
Overall Length 36"
Overall Width 2"
Shape Strip
Standards Astm D2000 Aa 421
Tear Strength 22 N/mm
Tensile Strength 3000 psi
Texture Smooth
Thickness Tolerance -0.022" to +0.022"
Type Commercial Grade
Water Resistance Good
Weather Resistance Fair

Shipping Information

Height (cm) 0.51
Length (cm) 91.44
Width (cm) 5.08
HS Code 4008210000
Country Of Origin CN
Weight (kg) 0.2327

Certifications

certificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site