-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Temperature Humidity Meter |
|---|---|
| Auto Shutoff | Yes |
| Data Hold | Yes |
| Data Storage | Yes |
| Display Type | Dual LCD |
| Humidity Accuracy | -5% to +5% |
| Humidity Resolution | 0.1% |
| Memory | Maximum/Minimum |
|---|---|
| Relative Humidity Range | 10% to 90% |
| Response Time | 120 sec. |
| Sensor Type | Capacitive |
| Temp. Accuracy | -1.8°F to +1.8°F |
| Temp. Range | +14°F to +122°F |
| Temp. Resolution | 0.1°F |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 24.89 |
| Width (cm) | 9.4 |
| HS Code | 9025805000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)