-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Temperature Humidity Meter |
|---|---|
| Ambient Temperature Accuracy | +/-0.3% Or +/-1.8°F, +/-1°C (Outdoor), +/-1.8°F Or +/-1°C (Indoor) |
| Ambient Temperature Range | -4°F to +122°F |
| Application | Field Applications |
| Auto Shutoff | Yes |
| Backlit Screen | Yes |
| Battery | AAA |
| Battery Run Time | 300 hrs. |
| Battery Type | (4) AAA |
| Data Hold | Yes |
| Data Logging | 99 points , Data Logging |
| Data Storage | Yes |
| Depth | 1.7" |
| Dew Point Range | -90.4°F to +122°F |
| Display Screen Type | Backlit LCD |
| Height | 9" |
| Humidity Accuracy | -3% to +3% |
| Humidity Range | 10% to 90% |
| Humidity Resolution | 0.1% |
| Includes Batteries | Yes |
| Includes Probes | Yes |
| Ip/nema Rating | Not Rated |
| Manufacturer Warranty Length | 2 yrs. |
|---|---|
| Max. Wbgt | 122°F |
| Maximum Dew Point | Max Of 122°F |
| Memory | Average/Maximum/Minimum |
| Meter Type | Dew Point And Wet Bulb Humidity Meters With Onboard Main Probe |
| Operating Temperature Range | -4°F to +122°F |
| Overall Depth | 1.7" |
| Overall Height | 9" |
| Overall Width | 2 1/5" |
| Probe Design | Onboard |
| Properties Measured | Ambient Temperature, Dew Point, Relative Humidity, Wet Bulb Temperature |
| Relative Humidity Range | 0% to 100% |
| Response Time | 60 sec. |
| Sensor Type | Capacitance |
| Size | 9" x 2.2" x 1.7" |
| Standards | Ce Certified |
| Temp. Accuracy | -1.8°F to +1.8°F |
| Temp. Resolution | 0.1°F |
| Temperature Resolution | 0.1° |
| Wet Bulb Globe Temperature Range | -6.9°F to 122°F |
| Width | 2.2" |
| With Calibration Cert. | No |
| Height (cm) | 3.05 |
|---|---|
| Length (cm) | 28.19 |
| Width (cm) | 14.99 |
| HS Code | 9025805000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.2925 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)