-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Temperature Humidity Meter |
|---|---|
| Air Velocity Accuracy | -3% to +3% |
| Air Velocity Display Units | ft., min., Kmph, Knots, Mps, Mph |
| Air Velocity Range | 0.4 to 30 M/S, 0.8 to 58.3 Knots, 0.9 to 67.0 Mph, 1.4 to 108 Km/H, 80 to 5910 Fpm |
| Air Velocity Resolution | 0.1 kmph |
| Ambient Temperature Accuracy | +/-2.5°F, +/-1.2°C |
| Ambient Temperature Range | 32°F to 122°F |
| Auto Shutoff | Yes |
| Backlit Screen | No |
| Battery Type | (6) AAA |
| Bluetooth Enabled | No |
| Brand And Series | Extech Environmental Meter |
| Data Hold | Yes |
| Data Logging | No |
| Data Storage | Yes |
| Depth | 1.3" |
| Display Screen Type | LCD |
| Display Type | Dual LCD |
| Height | 9.8" |
| Housing Color | Green |
| Humidity Accuracy | -4% to +4% |
| Humidity Range | 10% to 95% |
| Humidity Resolution | 0.1% |
| Includes | Built In Sensors, Type K Thermocouple Probe, Vane Wheel, Windscreen |
| Includes Batteries | Yes |
| Includes Case | Yes |
| Includes Nist-traceable Calibration Certificate | No |
| Includes Probes | Yes |
| Ip/nema Rating | Not Rated |
| Light Level Accuracy | -5% to +5% |
| Light Level Display Units | Fc, Lux |
|---|---|
| Light Level Range | 0 fC to 1860 fC |
| Light Level Resolution | -0.1 fC to +0.1 fC |
| Low Battery Indicator | Yes |
| Manufacturer Warranty Length | 1 yr. |
| Memory | Maximum/Minimum |
| Meter Options | Green |
| Meter Series | Environmental Meter |
| Meter Type | Environmental Meter |
| Overall Depth | 1.3" |
| Overall Height | 9 4/5" |
| Overall Width | 2 4/5" |
| Properties Measured | Light Level, Sound Level, Air Velocity, Relative Humidity, Temperature |
| Range - Air Velocity | 0.8 knots to 58.3 knots |
| Relative Humidity Range | 10% to 95% |
| Sensor Type | Thermistor |
| Series | Extech Environmental Meter |
| Size | 9.8" x 2.8" x 1.3" |
| Sound Level Accuracy | +/-1.4 dB |
| Sound Level Display Units | Db |
| Sound Level Range | 35 dBA to 130 dBA |
| Sound Level Resolution | 0.1 dB |
| Standards | Ce Certified |
| Surface Temperature Range | -100°C to +1300°C, -148°F to +2372°F |
| Temp. Resolution | 0.1°F |
| Temperature Resolution | 0.1° |
| Wi-fi Compatible | No |
| Width | 2.8" |
| With Bluetooth | Non Bluetooth |
| Height (cm) | 6.6 |
|---|---|
| Length (cm) | 27.69 |
| Width (cm) | 14.73 |
| HS Code | 9026804000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.63 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)