-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Temperature Humidity Meter |
|---|---|
| Ambient Temperature Accuracy | -1.8°F to +1.8°F |
| Ambient Temperature Range | -4°F to +122°F, -20°C to +50°C (Indoor), -4°F to +158°F, -20°C to +70°C (Outdoor) |
| Application | Field Applications |
| Auto Shutoff | Yes |
| Battery | AAA |
| Battery Run Time | 80 hrs. |
| Battery Type | (2) AAA |
| Data Hold | Yes |
| Data Logging | No , Without Data Logging |
| Data Storage | Yes |
| Depth | 1" |
| Dew Point Range | -90.4°F to +122°F |
| Display Screen Type | LCD |
| Height | 7" |
| Humidity Accuracy | -3% to +3% |
| Humidity Range | 10% to 90% |
| Humidity Resolution | 0.1% |
| Includes Batteries | Yes |
| Ip/nema Rating | Not Rated |
| Manufacturer Warranty Length | 2 yrs. |
| Max. Wbgt | 122°F |
|---|---|
| Maximum Dew Point | Max Of 122°F |
| Memory | Maximum/Minimum |
| Meter Type | Dew Point And Wet Bulb Humidity Meters With Onboard Main Probe |
| Operating Temperature Range | -4°F to +122°F |
| Overall Depth | 1" |
| Overall Height | 7" |
| Overall Width | 1.9" |
| Probe Design | Onboard |
| Properties Measured | Ambient Temperature, Dew Point, Relative Humidity, Wet Bulb Temperature |
| Relative Humidity Range | 0% to 100% |
| Response Time | 60 sec. |
| Sensor Type | Capacitance |
| Size | 7" x 1.9" x 1" |
| Standards | Ce Certified |
| Temp. Accuracy | -1.8°F to +1.8°F |
| Temp. Resolution | 0.1°F |
| Temperature Resolution | 0.1° |
| Wet Bulb Globe Temperature Range | -6.9°F to 122°F |
| Width | 1.9" |
| With Calibration Cert. | No |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 24.64 |
| Width (cm) | 9.14 |
| HS Code | 9025805000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.1575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)