-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Temperature Humidity Meter |
|---|---|
| Ambient Temperature Accuracy | -1°C to +1°C, -2°F to +2°F |
| Ambient Temperature Range | 14°F to 122°F |
| Application | Field Applications |
| Battery | LR44 Button Battery |
| Battery Type | LR44 |
| Data Logging | No , Without Data Logging |
| Depth | 0.7" |
| Display Screen Type | LCD |
| Display Type | LCD |
| Height | 5.9" |
| Humidity Accuracy | -5% to +5% |
| Humidity Range | 10% to 85% |
| Humidity Resolution | 1% |
| Includes | Pocket Clip |
| Includes Batteries | Yes |
| Ip/nema Rating | Not Rated |
| Manufacturer Warranty Length | 2 yrs. |
| Max. Wbgt | 122°F |
| Memory | Maximum/Minimum |
|---|---|
| Meter Type | Compact Digital Psychrometer And Humidity Meter |
| Overall Depth | 0.7" |
| Overall Height | 5.9" |
| Overall Width | 4/5" |
| Probe Design | Onboard |
| Properties Measured | Ambient Temperature, Relative Humidity, Wet Bulb Temperature |
| Relative Humidity Range | 20% to 90% |
| Response Time | 3 sec. |
| Sensor Type | Resistive Ceramic, Thermistor |
| Size | 5.9" x 0.8" x 0.7" |
| Standards | Ce Certified |
| Temp. Accuracy | -2°F to +2°F |
| Temp. Range | +14°F to +122°F |
| Temp. Resolution | 0.1°F |
| Temperature Resolution | 0.1° |
| Wet Bulb Globe Temperature Range | 14°F to 122°F |
| Width | 0.8" |
| With Calibration Cert. | No |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 22.1 |
| Width (cm) | 10.92 |
| HS Code | 9025803500 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)