-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Temperature Humidity Meter |
|---|---|
| Ambient Temperature Accuracy | -1.8°F to +1.8°F |
| Ambient Temperature Range | -22°F to +199°F |
| Application | HVAC/R |
| Auto Shutoff | Yes |
| Backlit Screen | Yes |
| Battery | 9V |
| Battery Run Time | 24 hrs. |
| Battery Type | 9V |
| Data Hold | Yes |
| Data Logging | No , Without Data Logging |
| Data Storage | Yes |
| Depth | 1.3" |
| Dew Point Range | -22°F to +199°F |
| Display Screen Type | Backlit LCD |
| Display Type | Dual LCD |
| Height | 7.8" |
| Humidity Accuracy | -2% to +2% |
| Humidity Range | 0% to 100% |
| Humidity Resolution | 0.1% |
| Includes Batteries | Yes |
| Includes Case | Yes |
| Ip/nema Rating | Not Rated |
| Manufacturer Warranty Length | 2 yrs. |
|---|---|
| Max. Wbgt | 176°F |
| Maximum Dew Point | Max Of 199°F |
| Memory | Maximum/Minimum |
| Meter Type | Dew Point And Wet Bulb Humidity Meters With Onboard Main Probe |
| Operating Temperature Range | 32°F to 122°F |
| Overall Depth | 1.3" |
| Overall Height | 7 4/5" |
| Overall Width | 1.7" |
| Probe Design | Onboard |
| Properties Measured | Ambient Temperature, Dew Point, Relative Humidity, Wet Bulb Temperature |
| Relative Humidity Range | 0% to 100% |
| Response Time | 30 sec. |
| Sensor Type | Relative Humidity Sensor, Temperature |
| Size | 7.8" x 1.7" x 1.3" |
| Standards | Ce Certified |
| Temp. Accuracy | -1.8°F to +1.8°F |
| Temp. Range | -22°F to +199°F |
| Temp. Resolution | 0.1°F |
| Temperature Resolution | 0.1° |
| Wet Bulb Globe Temperature Range | 32°F to 176°F |
| Width | 1.7" |
| With Calibration Cert. | No |
| Height (cm) | 6.86 |
|---|---|
| Length (cm) | 30.23 |
| Width (cm) | 18.29 |
| HS Code | 9025803500 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.72 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)