-
Select Country
- Source Now
Get it by Tuesday, Mar 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | ESD Safe Vacuum/Blower |
|---|---|
| Air Flow Rate | 100 CFM |
| Amps | 7.5A |
| Critical Area Application | Electro-Static Discharge (ESD) Safe |
| Filter Type | HEPA |
| Height | 17" |
| Hose Dia. | 1 1/4" |
| Hose Length | 3 ft. to 6 ft. |
| Includes | Anti-Static Stretch Hose, Crevice Tool, Dust Brush, Grounding Wrist Strap, Shoulder Strap, (5) Disposable Bags. |
| Length | 7" |
| Peak Horsepower | 1 3/4 hp |
| Peak Hp | 1 7/10 hp |
| Power | 900 W |
| Power Cord Length | 12 ft. |
|---|---|
| Sound Level | 80 dBA |
| Static Pressure | 85" |
| Tank Dry Capacity | 0.1875 gal. |
| Tank Material | Steel |
| Tank Size | 0.75 qt |
| Vacuum Air Flow | 100 CFM |
| Vacuum Collection Type | Disposable Bag |
| Vacuum Filtration Type | HEPA |
| Vacuum Pickup Type | Dry |
| Vacuum Power Source | Corded |
| Voltage | 120V AC |
| Width | 7" |
| Height (cm) | 35.56 |
|---|---|
| Length (cm) | 55.12 |
| Width (cm) | 33.53 |
| HS Code | 8508110000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.054 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)