-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Humidity Transmitter |
|---|---|
| Accuracy | -2% to +2% |
| Compensated Temperature Range | -4°F to +140°F |
| Conduit Connection Size | 1/2" |
| Conduit Connection Type | NPS |
| Connection Size | 1/2" |
| Connection Type | NPS |
| Dimensions | 11.59" |
| Display Resolution | 0.1%/0.1°F/0.1°C |
| Electrical Connection | Terminal Board |
| Electrical Connections | Screw Terminals |
| Enclosure Material | Polycarbonate |
| Enclosure Rating | IP66, NEMA 4X |
| Features | Radiation Shield Option For Outdoor Installation In Direct Sunlight |
| For Use With | A Rhp Fc, Arhp Rt, Rhrs |
| Gap Temp. Sensor Accuracy | -/+ 0.9°F @ 77°F |
| Humidity Accuracy | -2% to +2% |
| Hysteresis | -1% to +1% |
| Ip Rating | IP66 |
| Manufacturers Warranty Length | 1 yr. |
| Maximum Operating Temperature | 140°F |
| Maximum Sensed Temperature | 140°F |
| Minimum Operating Temperature | -40°F |
| Minimum Sensed Temperature | -40°F |
| Mounting | Duct Mount |
| Mounting Type | Duct |
| Nema Rating | NEMA 4X |
| Nist Traceable Certificate | No |
| Output | 4-20 mA |
| Output Amps | 4-20 mA |
|---|---|
| Overall Length | 11.59" |
| Overall Width | 4.73" |
| Power Required | 10-35V |
| Power Source | _10-35V DC |
| Probe Dia. | 0.54" |
| Probe Length | 9" |
| Process Connection Size | 1/2" |
| Process Connection Type | NPS |
| Relative Humidity Accuracy | 2% |
| Relative Humidity Output | 4-20 mA DC |
| Relative Humidity Range | 0% to 100% |
| Repeatability | +/-0.1% |
| Response Time | 15 sec. |
| Rh Sensor | Capacitance Polymer |
| Rtd Temp. Sensor Accuracy | -/+ 0.54°F @ 32°F |
| Sensing Element Type | 0-5V DC Solid State Band Gap |
| Sensor Type | RTD, Thermistor |
| Series | RHP Series |
| Standards | Ce, Rohs |
| Storage Temperature Range | -40°F to +176°F |
| Temp. Range | -20°F to +140°F |
| Temperature Accuracy | +/-0.9°F at 77°F |
| Temperature Output | 4-20 mA |
| Temperature Range | -40°F to +140°F |
| Thermistor Temp. Sensor Accuracy | -/+ 0.36 Deg. F @ 77 Deg. F |
| Thermistor Temp. Sensor Range | -40°F to +140°F |
| Wiring Entry | 1/2" NPS |
Dwyer RHP-2D11 temperature / humidity transmitter is used to control both humidity and temperature in commercial HVAC systems, museums, climate chambers and building energy management systems.
| Height (cm) | 35.56 |
|---|---|
| Length (cm) | 11.43 |
| Width (cm) | 14.99 |
| HS Code | 9025801000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.405 |
-40 to 140 degrees F.
This transmitter is powered by a 9V battery and has a battery life of approximately 100 hours.
The accuracy of this transmitter is +/-2% RH for humidity & +/-0.3 degrees C for temperature measurements
Yes, the brand's RHP-2D11 is NEMA 4X rated, which means it is suitable for both indoor and outdoor use. It can withstand exposure to dust, water and corrosive substances.
Major factors include accuracy & precision, temperature & humidity levels and mounting options or installation requirements.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)