-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Drive Roll Kit |
|---|---|
| Application | Wire Feeding |
| Compatible With Brand | Miller |
| Drive Roll Material | Steel |
| Drive Roll Type | V Groove |
| For Use With | Axcess Feeders |
| For Welder Model | 907382, 907384, 951381, 951382 |
| For Welder Series | Pipeworx 400 Series |
| For Wire Feeder Model | 951196, 951198, 951203, 951204, 951291, 951292 |
| For Wire Feeder Series | Axcess Series, D-74 Mpa Plus, D-74D, D-74S, Pipepro Dual Dx, Pipepro Single, Pipepro Single Dx, S-64, S-74 Mpa Plus, S-74D, S-74S |
| For Wire Type | Solid |
| Includes | Antiwear Guide, Intermediate Guide, Wire Inlet Guide |
|---|---|
| Material | Steel |
| Maximum Wire Diameter | 0.035" |
| Minimum Wire Diameter | Not Applicable |
| Number Of Drive Rolls | 4 |
| Process | Mig Welding (GMAW) |
| Promotion Restriction | Not Eligible For Promotion |
| Series | S-60/70 Series |
| Type | Drive Roll Kit |
| Wire Size | 0.035" |
| Height (cm) | 1.52 |
|---|---|
| Length (cm) | 8.89 |
| Width (cm) | 12.7 |
| HS Code | 8515902000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.4275 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)