-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Drive Roll Kit |
|---|---|
| Application | Wire Feeding |
| Drive Roll Material | Steel |
| Drive Roll Type | V Groove |
| Fits Brand | Miller |
| For Use With | Millermatic Pulser, Millermatic Vintage, Reach Feeders |
| For Welder Model | 903355, 903355011, 903769, 903770, 903857, 903868, 903868011, 903868012, 903869, 903869011, 903869012, 903870, 907074, 907252, 907323, 907324, 907324011, 907324012, 907518, 907693, 907728, 907757, 951044, 951649, 951674, 951767, 951768 |
| For Welder Series | Millermatic 200 Series, Millermatic 210 Series, Millermatic 212 Series, Millermatic 250 Series, Millermatic 251 Series, Millermatic 252 Series, Millermatic Dvi Series, Millermatic Pulser Series, Millermatic Vintage Series, Multimatic 200 Series, Multimatic 215 Series, Multimatic 220 Ac/Dc Series, Multimatic 255 Series |
| For Wire Feeder Model | 951580, 951599 |
| For Wire Feeder Series | 22 Series, 32 Series, 52 Series, Millermatic Reach, Suitcase 12Rc, Suitcase 12Vs, Suitcase 8Rc, Suitcase 8Vs |
| For Wire Type | Solid |
|---|---|
| Includes | Wire Inlet Guide |
| Material | Steel |
| Maximum Wire Diameter | 0.035" |
| Minimum Wire Dia. | Not Applicable |
| Number Of Drive Rolls | 2 |
| Process | Mig Welding (GMAW) |
| Promotion Restriction | Not Eligible For Promotion |
| Type | Drive Roll Kit |
| Wire Size | 0.035" |
| Height (cm) | 1.78 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 8.38 |
| HS Code | 8515904000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.18 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)