-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Humidity Transmitter |
|---|---|
| Accuracy | -2% to +2% |
| Calibration Certificate | NIST |
| Compensated Temperature Range | -4°F to +140°F |
| Conduit Connection Size | 1/2" |
| Conduit Connection Type | NPS |
| Connection Size | 1/2" |
| Connection Type | NPS |
| Dimensions | 6.78" x 2.23" |
| Electrical Connection | Terminal Board |
| Electrical Connections | Screw Terminals |
| Enclosure Material | Polycarbonate, Polycarbonate ABS, PVC |
| Enclosure Rating | IP66, NEMA 4X |
| Features | Radiation Shield Option For Outdoor Installation In Direct Sunlight |
| For Use With | A Rhp Fc, Arhp Rt, Rhrs |
| Gap Temp. Sensor Accuracy | -/+ 0.9°F @ 77°F |
| Humidity Accuracy | -2% to +2% |
| Includes Radiation Shield | No |
| Includes Sintered Filter | No |
| Ip Rating | IP66 |
| Manufacturers Warranty Length | 1 yr. |
| Maximum Operating Temperature | 140°F |
| Maximum Sensed Temperature | 140°F |
| Minimum Operating Temperature | -40°F |
| Minimum Sensed Temperature | -40°F |
| Mounting | Surface Mount |
| Mounting Type | Surface |
| Nema Rating | NEMA 4X |
| Nist Traceable Certificate | No |
| Output | 0-10V DC |
| Output Voltage | 0-10V DC |
|---|---|
| Overall Height | 6.78" |
| Overall Length | 2.23" |
| Overall Width | 5.13" |
| Power Required | 15-29V AC/15-35V DC |
| Power Source | _15-29V AC, 15-35V DC |
| Power Type | Electrical |
| Probe Dia. | 1 3/25" |
| Probe Diameter | 1.12" |
| Probe Length | 3" |
| Process Connection Size | 1/2" |
| Process Connection Type | NPS |
| Relative Humidity Accuracy | +/-2% 10 to 90% Rh At 25°C |
| Relative Humidity Range | 0% to 100% |
| Repeatability | +/-0.1% |
| Response Time | 15 sec. |
| Rh Sensor | Capacitance Polymer |
| Rtd Temp. Sensor Accuracy | -/+ 0.54°F @ 32°F |
| Sensing Element Type | 0-10V DC Solid State Band Gap |
| Sensor Type | RTD, Thermistor |
| Series | RHP Series |
| Standards | Ce, Rohs |
| Storage Temperature Range | -40°F to +176°F |
| Temp. Range | -20°F to +140°F |
| Temperature Accuracy | +/-0.9°F @ 77°F |
| Temperature Output | 0-10V DC |
| Temperature Range | -40°F to +140°F |
| Thermistor Temp. Sensor Accuracy | -/+ 0.36 Deg. F @ 77 Deg. F |
| Thermistor Temp. Sensor Range | -40°F to +140°F |
| Transmitter Type | Outdoor Temperature/Humidity |
| Height (cm) | 19.05 |
|---|---|
| Length (cm) | 6.6 |
| Width (cm) | 13.46 |
| HS Code | 9025801000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.3375 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)