-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Humidity Transmitter |
|---|---|
| Accuracy | -2% to +2% |
| Calibration Certificate | NIST |
| Connection Size | 1/2" |
| Connection Type | NPS |
| Electrical Connection | Terminal Board |
| Enclosure Material | Polycarbonate |
| Gap Temp. Sensor Accuracy | -/+ 0.9°F @ 77°F |
| Mounting Type | Duct |
| Output | 0-10V DC |
| Probe Dia. | 0.54" |
|---|---|
| Probe Length | 9" |
| Relative Humidity Range | 0% to 100% |
| Response Time | 15 sec. |
| Rh Sensor | Capacitance Polymer |
| Rtd Temp. Sensor Accuracy | -/+ 0.54°F @ 32°F |
| Sensor Type | RTD, Thermistor |
| Temp. Range | -40°F to +140°F |
| Thermistor Temp. Sensor Accuracy | -/+ 0.36 Deg. F @ 77 Deg. F |
| Thermistor Temp. Sensor Range | -40°F to +140°F |
| Height (cm) | 35.56 |
|---|---|
| Length (cm) | 11.43 |
| Width (cm) | 14.99 |
| HS Code | 9025801000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)