-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Plug Assembly |
|---|---|
| Case Material | Metallic |
| Connection Type | Plug |
| Current Rating | 400A |
| Family Series | Appleton Plugs & Receptacles Series, Powertite Series |
| Frequency | 50-400 Hz |
| Number Of Poles | 4 |
|---|---|
| Number Of Wires | 3 |
| Product Series | Powertite |
| Terminal Type | Solder |
| Voltage | 250/600V |
| Wire Size Range | 400 mcm to 1000 mcm |
| Country Of Origin | US |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)