-
Select Country
- Source Now
Get it by Tuesday, Feb 17
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Floodlight |
|---|---|
| Approvals | csa.png, ul.png |
| Color Temperature | 3000 K |
| Enclosed | Yes |
| Family Series | Appleton Light Fixtures Series, Areamaster G2 LED Series |
| Fixture Material | Aluminum |
| Gasketed | Yes |
| Guarded | No |
| Ip Rating | IP66, IP67 |
| Junction Box | No |
| Lamp Included | Yes |
| Lamp Type | LED |
| Lens Material | Glass |
| Lumens | 11900 lm |
|---|---|
| Marine Rated | Yes |
| Mounting | Wall |
| Nema Rating | Nema 3R, Nema 4, Nema 4X |
| Nominal Voltage | 120V AC, 125V DC, 208V AC, 240V AC, 250V DC, 277V AC |
| Power | 111 W |
| Product Series | Areamaster G2 LED Series |
| Series | Areamaster G2 Led Series |
| Style | Flood |
| Temperature Code | T3, T3C, T4, T4A, T5, T6 |
| Voltage | 120-277V AC/170-300V DC |
| Wet Locations | Yes |
| Height (cm) | 41.35 |
|---|---|
| Length (cm) | 32.87 |
| Width (cm) | 12.83 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.333 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)