-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Blank Cover |
|---|---|
| Box Type | Square |
| Characteristics | Angled Mounting Slots Compensate Up To 12 Degrees For Box Misalignment |
| Color | Gray |
| Cover Design | Hub |
| Cover Material | Steel |
| Cover Type | KO Centered |
| Depth | 1/8" |
| Dimensions | 0.063" x 4" x 4" |
| Finish | Galvanized |
| For Box Shape | Square |
|---|---|
| Length | 4" |
| Material | Steel |
| Number Of Gangs | 1 |
| Overall Depth | 1/16" |
| Overall Length | 4" |
| Overall Width | 4" |
| Packaging Type | No Packaging |
| Product Type | Flat Cover |
| Width | 4" |
| Height (cm) | 0.25 |
|---|---|
| Length (cm) | 10.41 |
| Width (cm) | 10.41 |
| HS Code | 8538908080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1287 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)