BALDOR / DODGE 272150 TDT1425T TDT1425T, TV Tapered Bushed Reducer Torque Arm

Item: AK8FMC
Model: 272150
Cross Ref: TDT1425T
Check Availability
In Stock

Get it by Tuesday, Mar 10

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$220,851.87 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Torque Arm
Agma Size 800
Bore Length Output 23.71"
Case Size 14
Depth 32 2/5"
Gear Box 14
Gearbox Component Type Gearbox
Housing Material Cast Iron
Hub Type Tapered Bore
Input Style Belt Driven
Max. Input Frequency 31 Hz
Max. Speed Input 1860 RPM
Mfr. Series TORQUE ARM
Min. Sheave Dia. 15"
Nominal Ratio 25
Output Style Tapered Bushed
Ratio 24.73
Reduction Type Double Stage
Seal Type Single Lip Contact
Shaft Dia. Input 2 15/16"

Shipping Information

Height (cm) 88.9
Length (cm) 63.5
Width (cm) 30.48
Country Of Origin US
Weight (kg) 1546.2

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site