-
Select Country
- Source Now
Get it by Wednesday, Mar 4
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Torque Arm |
|---|---|
| Agma Size | 115 |
| Bore Length Output | 5.81" |
| Case Size | 2 |
| Depth | 6 8/25" |
| Gearbox Component Type | Gearbox |
| Housing Material | Cast Iron |
| Input Style | Hydraulic Motor |
| Max. Input Frequency | 33.233 Hz |
| Max. Speed Input | 1994 RPM |
|---|---|
| Mfr. Series | TORQUE ARM |
| Nominal Ratio | 25 |
| Output Style | Straight Bore |
| Ratio | 23.46 |
| Reduction Type | Double Stage |
| Seal Type | Single Lip Contact |
| Size | HXT225AS |
| Height (cm) | 27.94 |
|---|---|
| Length (cm) | 22.86 |
| Width (cm) | 12.7 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 29.25 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)