-
Select Country
- Source Now
Get it by Wednesday, Mar 4
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Torque Arm |
|---|---|
| Abb Type Designation | HXT515CS,CSV STRAIGHT BORE REDUCER |
| Bore Dia. | 2 15/16" |
| Case Size | 5 |
| Class 1 Rating | 42.3 |
| Max. Input | 1925 |
| Output Shaft Configuration | Parallel Shaft Mounted |
|---|---|
| Rating Speed | 1925 |
| Ratio | 15.4 |
| Reducer Ratio | 15 |
| Shaft Attachment | Straight Bore |
| Shaft Output Type | Hollow Bore |
| Height (cm) | 45.72 |
|---|---|
| Length (cm) | 33.02 |
| Width (cm) | 20.32 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 96.84 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)