-
Select Country
- Source Now
Get it by Tuesday, Mar 10
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Torque Arm |
|---|---|
| Agma Size | 307 |
| Bore Length Output | 9.63" |
| Case Size | 6 |
| Class 1 Rating | Class 69.3 |
| Depth | 9 22/25" |
| Gearbox Component Type | Gearbox |
| Housing Material | Cast Iron |
| Input Style | Hydraulic Motor |
| Max. Input Frequency | 31.933 Hz |
|---|---|
| Max. Speed Input | 1916 RPM |
| Nominal Ratio | 15 |
| Output Style | Straight Bore |
| Rating Speed | 1916 |
| Ratio | 15.33 |
| Reduction Type | Double Stage |
| Seal Type | Single Lip Contact |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 139.95 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)