-
Select Country
- Source Now
Get it by Wednesday, Mar 4
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Torque Arm |
|---|---|
| Agma Size | 203 |
| Bore Length Output | 7.66" |
| Case Size | 3 |
| Class 1 Rating | 19.85 |
| Depth | 8.1" |
| Gearbox Component Type | Gearbox |
| Housing Material | Cast Iron |
| Input Style | Hydraulic Motor |
| Max. Input | 2083 |
|---|---|
| Max. Input Frequency | 34.717 Hz |
| Max. Speed Input | 2083 RPM |
| Nominal Ratio | 15 |
| Output Style | Straight Bore |
| Rating Speed | 2083 |
| Ratio | 14.88 |
| Reduction Type | Double Stage |
| Seal Type | Single Lip Contact |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 43.65 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)