-
Select Country
- Source Now
Get it by Wednesday, Mar 4
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Torque Arm |
|---|---|
| Agma Size | 203 |
| Bore Length Output | 7.66" |
| Case Size | 3 |
| Depth | 9.49" |
| Gearbox Component Type | Gearbox |
| Housing Material | Cast Iron |
| Input Style | Hydraulic Motor |
| Max. Input Frequency | 37.333 Hz |
| Max. Speed Input | 2240 RPM |
|---|---|
| Mfr. Series | TORQUE ARM |
| Nominal Ratio | 5 |
| Output Style | Straight Bore |
| Ratio | 5.6 |
| Reduction Type | Single Stage |
| Seal Type | Single Lip Contact |
| Size | HXT305AS |
| Height (cm) | 45.72 |
|---|---|
| Length (cm) | 33.02 |
| Width (cm) | 20.32 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 46.8 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)