-
Select Country
- Source Now
Get it by Tuesday, Mar 3
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Torque Arm |
|---|---|
| Agma Size | 107 |
| Bore Length Output | 5.62" |
| Case Size | 1 |
| Depth | 6.19" |
| Gearbox Component Type | Gearbox |
| Housing Material | Cast Iron |
| Input Style | Hydraulic Motor |
| Max. Input Frequency | 35.817 Hz |
| Max. Speed Input | 2149 RPM |
|---|---|
| Mfr. Series | TORQUE ARM |
| Nominal Ratio | 15 |
| Output Style | Straight Bore |
| Ratio | 15.35 |
| Reduction Type | Double Stage |
| Seal Type | Single Lip Contact |
| Size | HXT115AS |
| Height (cm) | 22.86 |
|---|---|
| Length (cm) | 17.78 |
| Width (cm) | 17.78 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 22.05 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)