-
Select Country
- Source Now
Get it by Tuesday, Feb 10
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Torque Arm |
|---|---|
| Agma Size | 207 |
| Bore Length Output | 9.98" |
| Case Size | 4 |
| Class 1 Rating | Class 21.5 |
| Depth | 13.42" |
| Gearbox Component Type | Gearbox |
| Housing Material | Cast Iron |
| Input Style | Belt Driven |
| Max. Input | 2072 |
| Max. Input Frequency | 34.533 Hz |
|---|---|
| Max. Speed Input | 2072 RPM |
| Min. Sheave Dia. | 4 3/5" |
| Nominal Ratio | 25 |
| Output Style | Tapered Bushed |
| Rating Speed | 2072 |
| Ratio | 24.38 |
| Reduction Type | Double Stage |
| Seal Type | Single Lip Contact |
| Shaft Dia. Input | 1 7/16" |
| Height (cm) | 45.72 |
|---|---|
| Length (cm) | 33.02 |
| Width (cm) | 20.32 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 65.25 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)