-
Select Country
- Source Now
Get it by Wednesday, Feb 18
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Exhaust Fan |
|---|---|
| Amps | 4.6/2.2-2.3A |
| Application | Industrial And Commercial Buildings, Restaurants, Schools |
| Assembled/unassembled | Unassembled |
| Assembly | Unassembled |
| Base Dia. | Not Applicable |
| Base Height | 1 4/5" |
| Base Length | 30" |
| Base Shape | Square |
| Base Size | 30" x 30" |
| Base Width | 30" |
| Bearing Type | Regreasable Pillow Block |
| Brake Horsepower | 13/50 hp |
| Brake Hp | 13/50 hp |
| Compatible Curb Grainger Part No. | 2RB79, 2ZV84, 3C438, 4C455, 4HX41, 4HX49, 4HX57, 4HX62 |
| Compatible Damper Grainger Part Number | 4HX67 |
| Damper Size | 23" x 23" |
| Dimension A | 30" |
| Dimension B | 35 3/8" |
| Dimension C | 34 3/4" |
| Dimension D | 21" |
| Drive Package Included | Yes |
| Drive Package With Motor Included | Yes |
| Drive Type | Belt Drive |
| Duty Rating | Standard |
| Exhaust Airflow @ 0.000 In Sp | 2815 CFM |
| Exhaust Airflow @ 0.250 In Sp | 2448 CFM |
| Exhaust Airflow @ 0.500 In Sp | 1763 CFM |
| Features | Air Handling Quality Bearings Meet Minimum Of L10-100,000 Hours, Nonoverloading Centrifugal Wheel Design |
| For Air Type | Kitchen Air |
| For High-static Pressure Applications | No |
| For Use With Grainger Item Number | 2RB79, 2ZV84, 3C438, 4C455, 4HX41, 4HX49, 4HX57, 4HX62, 4HX67 |
| Frequency | 60 Hz |
| High-efficiency Motor | No |
| Housing Length | 35 2/5" |
|---|---|
| Housing Material | Aluminum |
| Housing Material Fabrication | Spun |
| Housing Width | 35 2/5" |
| Includes | Drive Package, NEMA 1 Junction Box |
| Includes Drive Package | Yes |
| Includes Drive Package With Motor | Yes |
| Includes Motor | Yes |
| Max. Static Pressure | 0.5 in. wc |
| Maximum Fan Speed | 745 RPM |
| Maximum Inlet Air Temperature | 300°F |
| Motor Enclosure | Open Dripproof |
| Motor Hp | 1/4 hp |
| Motor Location | Out Of Airstream |
| Motor Speed | 745 RPM |
| Mount Type | Roof Curb |
| Mounting Location | Roof |
| Mounting Type | Roof Curb |
| Number Of Speeds | 1 |
| Overall Dia. | 35 3/8" |
| Overall Height | 36 1/2" |
| Phase | 1 |
| Propeller Shaft Dia. | 3/4" |
| Requires | Roof Curb For New Installations |
| Safety Features | Fully Rolled Windband |
| Shaft Dia. Wheel End | 3/4" |
| Sound Level | 7.1 sones @ 0.500 In SP, 7.4 sones @ 0.375 In SP, 8.1 sones @ 0.250 In SP, 8.6 sones @ 0.125 In SP, 9.2 sones @ 0.000 In SP |
| Speed Controllable | No |
| Voltage | 115/208-230V AC |
| Wheel Dia. | 18 1/2" |
| Wheel Material | Aluminum |
| Wheel Type | Backward Inclined |
| standard | AMCA SOUND AND AIR, UL/CUL 762 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 60.1335 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)