-
Select Country
- Source Now
Get it by Tuesday, Feb 17
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Upblast Ventilator |
|---|---|
| Application | Industrial And Commercial Buildings, Restaurants, Schools |
| Assembled/unassembled | Assembled |
| Assembly | Assembled |
| Base Dia. | Not Applicable |
| Base Height | 1 4/5" |
| Base Length | 22" |
| Base Shape | Square |
| Base Size | 22" x 22" |
| Base Width | 22" |
| Brake Horsepower | 7/100 bhp, 21/100 bhp, 11/25 bhp |
| Compatible Curb Grainger Part No. | 2RB76, 2ZV82, 4C453, 4C670, 4HX39, 4HX47, 4HX55, 4HX61 |
| Compatible Curb Manufacturer Part Number | 24Y860, 2RB75 TO 2RB77, 2RB79 TO 2RB82, 2ZV82 TO 2ZV85 |
| Compatible Damper Grainger Part Number | 4HX65 |
| Compatible Speed Control | 35YV92, 35YV93, 35YV94, 43Y140 |
| Cutout Length | 14 1/2" |
| Damper Size | 15" x 15" |
| Dimension A | 19" |
| Dimension B | 24 7/8" |
| Dimension C | 22" |
| Dimension D | 17 3/8" |
| Drive Package Included | Yes |
| Drive Package With Motor Included | Yes |
| Drive Type | Direct Drive |
| Duty Rating | Standard |
| Electrical Connection | Power Cord |
| Exhaust Airflow @ 0.000 In Sp | 1067 CFM |
| Exhaust Airflow @ 0.500 In Sp | 977 CFM |
| For Air Type | Kitchen Air |
| For High-static Pressure Applications | Yes |
| Frequency | 60 Hz |
| Green Environmental Attribute | Product Contributes To Reducing Energy Consumption |
| Hazardous Location Specification | Class I Group C, Class I Group D, Class Ii Group F, Class Ii Group G |
| High-efficiency Motor | Yes |
| Housing Length | 24.9" |
|---|---|
| Housing Material | Aluminum |
| Housing Material Fabrication | Spun |
| Housing Width | 24.9" |
| Includes | Mounting Plate, Nema 1 Junction Box, Speed Control |
| Includes Drive Package | Yes |
| Includes Drive Package With Motor | Yes |
| Includes Motor | Yes |
| Maximum Ambient Temperature | 300°F |
| Maximum Fan Speed | 2500 RPM |
| Maximum Inlet Air Temperature | 300°F |
| Maximum Static Pressure | 2.25 in. wc |
| Motor Enclosure | Open Dripproof |
| Motor Horsepower | 1/2 hp |
| Motor Location | Out Of Airstream |
| Motor Type | Electronically Commutated |
| Mount Type | Roof Curb |
| Mounting Location | Roof |
| Mounting Orientation | Horizontal, Vertical |
| Nameplate Voltage | 115V AC |
| Number Of Speeds | Variable |
| Overall Depth | 23 3/4" |
| Overall Dia. | 24 7/8" |
| Overall Height | 30" |
| Overall Width | 26 5/8" |
| Phase | 1 |
| Propeller Shaft Dia. | 1/2" |
| Requires | Roof Curb For New Installation |
| Speed Controllable | Yes |
| Wheel Dia. | 11" |
| Wheel Material | Aluminum |
| Wheel Type | Backward Inclined |
| standard | AMCA SOUND AND AIR, UL/CUL 762 |
| Height (cm) | 76.2 |
|---|---|
| Length (cm) | 60.32 |
| Width (cm) | 67.63 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 20.25 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)