-
Select Country
- Source Now
Get it by Thursday, Feb 19
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Upblast Ventilator |
|---|---|
| Amps | 3.6-3.8/1.9A |
| Application | Industrial And Commercial Buildings, Restaurants, Schools |
| Assembled/unassembled | Unassembled |
| Assembly | Unassembled |
| Base Dia. | 22 1/8" |
| Base Length | Not Applicable |
| Base Shape | Round |
| Base Width | Not Applicable |
| Bearing Type | Sealed Pillow Block |
| Brake Horsepower | 1 bhp |
| Brake Hp | 1 hp |
| Compatible Damper Grainger Part Number | 4HX77 |
| Damper Size | 15" x 15" |
| Dimension A | 22 1/8" |
| Dimension B | 28 7/8" |
| Dimension C | 26 3/8" |
| Dimension D | 19 3/8" |
| Dimension E | 19 3/8" |
| Drive Package Included | Yes |
| Drive Package With Motor Included | Yes |
| Drive Type | Belt Drive |
| Duty Rating | Standard |
| Electrical Connection | Power Cord |
| Exhaust Airflow @ 0.000 In Sp | 3125 CFM |
| Exhaust Airflow @ 0.125 In Sp | 3066 CFM |
| Exhaust Airflow @ 0.250 In Sp | 3005 CFM |
| Exhaust Airflow @ 0.375 In Sp | 2936 CFM |
| Exhaust Airflow @ 0.500 In Sp | 2865 CFM |
| Features | Air Handling Quality Bearings Meet Minimum Of L10-1, 00, 000 Hours, Leakproof, Nonoverloading Centrifugal Wheel Design |
| For Air Type | Kitchen Air |
| For High-static Pressure Applications | No |
| Frequency | 60 Hz |
| High-efficiency Motor | No |
| Housing Length | 28.9" |
| Housing Material | Aluminum |
|---|---|
| Housing Material Fabrication | Spun |
| Housing Width | 28.9" |
| Includes | Drive Package, Mounting Plate, Nema 1 Junction Box |
| Includes Drive Package | Yes |
| Includes Drive Package With Motor | Yes |
| Includes Motor | Yes |
| Max. Bhp | 1 bhp |
| Max. Inlet Temp. | 300°F |
| Maximum Fan Speed | 1725 RPM |
| Maximum Static Pressure | 1.75 in. wc |
| Motor Enclosure | Open Dripproof |
| Motor Horsepower | 1 hp |
| Motor Location | Out Of Airstream |
| Motor Speed | 1725 RPM |
| Motor Voltage | 208-230/460V |
| Mounting Location | Roof And Wall |
| Nameplate Voltage | 208-230/460V AC |
| Number Of Speeds | 1 |
| Overall Dia. | 28 7/8" |
| Overall Height | 26 3/8" |
| Phase | 3 |
| Propeller Shaft Dia. | 3/4" |
| Recommended Damper Size (in.) | 15" x 15" |
| Resistance Properties | Spark Resistant |
| Safety Features | Fully Rolled Windband |
| Shaft Dia. Sheave End | 3/4" |
| Shaft Dia. Wheel End | 3/4" |
| Sones @ 0.250-in. Sp @ 5 Ft. | 22 sones |
| Sound Level | 13.4 Sones @ 1.000 in Sp And 5 Ft, 13.8 Sones @ 1.500 in Sp And 5 Ft, 13.8 Sones @ 1.750 in Sp And 5 Ft, 14.1 Sones @ 0.875 in Sp And 5 Ft, 14.3 Sones @ 1.250 in Sp And 5 Ft, 15.1 Sones @ 0.750 in Sp And 5 Ft, 18.0 Sones @ 0.625 in Sp And 5 Ft, 22.0 Sones @ 0.250 in Sp And 5 Ft, 23.0 Sones @ 0.125 in Sp And 5 Ft, 24.0 Sones @ 0.375 in Sp And 5 Ft, 24.0 Sones @ 0.500 in Sp And 5 Ft, 26.0 Sones @ 0.000 in Sp And 5 Ft |
| Spark Resistant Construction Type | A |
| Wheel Dia. | 14 3/4" |
| Wheel Material | Aluminum |
| Wheel Type | Backward Inclined |
| standard | AMCA SOUND AND AIR, UL/CUL 762 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| HS Code | 8414596060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 46.3005 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)