-
Select Country
- Source Now
Get it by Wednesday, Feb 18
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Upblast Ventilator |
|---|---|
| Amps | 2.5/1.3A |
| Application | Restaurants |
| Assembly | Unassembled |
| Base Height | 1.8" |
| Base Length | 40" |
| Base Shape | Square |
| Base Width | 40" |
| Bearing Type | Regreasable Pillow Block |
| Brake Hp | 77/100 bhp |
| Compatible Curb Grainger Part No. | 24Y860, 2ZV84 |
| Compatible Damper Grainger Part Number | 4HX68 |
| Compatible Speed Control | No |
| Damper Size | 27" x 27" |
| Drive Type | Belt Drive |
| Exhaust Airflow @ 0.000 In Sp | 6097 CFM |
| Exhaust Airflow @ 0.125 In Sp | 5834 CFM |
| Exhaust Airflow @ 0.250 In Sp | 5513 CFM |
| Exhaust Airflow @ 0.500 In Sp | 4788 CFM |
| Features | Air Handling Quality Bearings Meet Minimum Of L10-100, 000 Hours, Nonoverloading Centrifugal Wheel Design |
| For Air Type | Kitchen Air |
| For High-static Pressure Applications | Yes |
| Frequency | 60 Hz |
| High-efficiency Motor | No |
| Housing Material | Aluminum |
|---|---|
| Housing Material Fabrication | Spun |
| Includes | Nema 1 Junction Box |
| Includes Drive Package With Motor | Yes |
| Maximum Fan Speed | 555 RPM |
| Maximum Inlet Air Temperature | 300°F |
| Maximum Static Pressure | 0.75 in. wc |
| Motor Enclosure | Open Dripproof |
| Motor Hp | 3/4 hp |
| Motor Location | Out Of Airstream |
| Motor Speed | 1725 RPM |
| Motor Type | Open Dripproof |
| Mount Type | Roof Curb |
| Mounting Location | Roof |
| Nameplate Voltage | 208-230/460V AC |
| Number Of Speeds | 1 |
| Overall Height | 41 3/4" |
| Phase | 3 |
| Sound Level | 10.0 Sones @ 0.750 in Sp, 10.5 Sones @ 0.500 in Sp, 11.2 Sones @ 0.375 in Sp, 11.9 Sones @ 0.250 in Sp, 12.7 Sones @ 0.125 in Sp, 13.4 Sones @ 0.000 in Sp, 9.9 Sones @ 0.625 in Sp |
| Speed Controllable | No |
| Wheel Diameter | 30 1/2" |
| Wheel Material | Aluminum |
| Wheel Type | Backward Inclined |
| standard | AMCA SOUND AND AIR, UL/CUL 762 |
| Weight (kg) | 145.6965 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)